Shop CAROLINA

Oxford Shoe, Men's, 11, Brn, PR

  • Mfr # CA2321
  • Zoro # G624302020

product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Toe Cap Material
Composite
Shank Material
Composite
Size
11
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA2321
Zoro #
G624302020
UPC #
726363770182
Country of Origin
Cambodia
Waterproof
No
Toe Cap Material
Composite
Shank Material
Composite
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Heel - Dry
0.97
Insole Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Heel - Wet
0.92
Insulated
No
Heel Definition
Flat Heel
Footwear Style
Oxford Shoe
Liner Material
Foam
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Closure
Lace Up
Liner Technology
Moisture Wicking
Midsole Material
EVA
Chain Saw Cut-Resistant
No
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Construction
Cemented
Color
Brown
Gender
Men's
Outsole Material
Rubber
Style Number
CA2321
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Upper Material
Leather
Includes Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Item
Oxford Shoe
Wire Color
Brown

Dimensions

Size
11
Width
EE

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.