Shop CAROLINA

Oxford Shoe, Men's, 9, Brn, PR

  • Mfr # CA2321
  • Zoro # G824301472

product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Chain Saw Cut-Resistant
No
Shank Material
Composite
Liner Material
Foam
Upper Material
Leather
Size
9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2321
Zoro #
G824301472
UPC #
726363770250
Country of Origin
Cambodia

Dimensions

Size
9
Width
D

Details

Chain Saw Cut-Resistant
No
Shank Material
Composite
Liner Material
Foam
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Wet
0.92
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Dry
0.97
Item
Oxford Shoe
Metatarsal Guard
No
Style Number
CA2321
Metal Chip-Resisting Sole
No
Toe Cap Material
Composite
Gender
Men's
Oil-Resisting Sole
Yes
Closure
Lace Up
Construction
Cemented
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Color
Brown
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Insole Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Outsole Material
Rubber
Insulated
No
Midsole Material
EVA
Footwear Style
Oxford Shoe
Waterproof
No
Wire Color
Brown

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.