Shop CAROLINA

SafetyToeSlipOnShoe, Men's, 11, Brn, PR

  • Mfr # CA2322
  • Zoro # G624302211

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Color
Brown
Insulated
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2322
Zoro #
G624302211
UPC #
726363770403
Country of Origin
Cambodia

Dimensions

Width
EE
Size
11

Details

ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Color
Brown
Insulated
No
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Dry
0.97
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Wet
0.92
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Foam
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Gender
Men's
Style Number
CA2322
Item
Safety Toe Slip On Shoe
Insole Material
Mesh
Closure
Slip On
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Midsole Material
EVA
Upper Material
Leather
Waterproof
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Toe Type
Safety-Toe
Shank Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Toe Cap Material
Composite
Ninety-Degree Heel
No
Wire Color
Brown

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.