Shop CAROLINA

Hiker Shoe, Men's, 13, Brn, PR

  • Mfr # CA2323
  • Zoro # G924302034

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Outsole Material
Rubber
Style Number
CA2323
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA2323
Zoro #
G924302034
UPC #
726363780402
Country of Origin
Cambodia
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Outsole Material
Rubber
Style Number
CA2323
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Insulated
No
Puncture-Resistant Sole
No
Insole Material
EVA
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Waterproof
Yes
Metatarsal Guard
No
Chemical-Resisting Sole
No
Toe Cap Material
Rubber
Closure
Lace Up
Item
Hiker Shoe
Midsole Material
EVA
Construction
Direct Attached
Footwear Style
Hiker Shoe
Insole Technology
EVA Midsole
Liner Material
Mesh
Includes Shank
Yes
Metal Chip-Resisting Sole
No
Liner Technology
Waterproof
Color
Brown
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Wire Color
Brown

Dimensions

Width
EE
Size
13

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.