Shop CAROLINA

SafetyToeSlipOnShoe, Men's, 11-1/2, Brn, PR

  • Mfr # CA2322
  • Zoro # G924301556

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
No
Gender
Men's
Puncture-Resistant Sole
No
Toe Type
Safety-Toe
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA2322
Zoro #
G924301556
UPC #
726363770526
Country of Origin
Cambodia
Chemical-Resisting Sole
No
Gender
Men's
Puncture-Resistant Sole
No
Toe Type
Safety-Toe
All-Leather Upper
Yes
Includes Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Closure
Slip On
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Liner Material
Foam
Midsole Material
EVA
Construction
Cemented
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Shank Material
Composite
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Item
Safety Toe Slip On Shoe
Insulated
No
Insole Material
Mesh
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Upper Material
Leather
Style Number
CA2322
Slip-Resistance Value - SATRA Heel - Wet
0.92
Slip-Resistance Value - SATRA Heel - Dry
0.97
Toe Cap Material
Composite
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Color
Brown
Wire Color
Brown

Dimensions

Size
11 1/2
Width
D

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.