SafetyToeSlipOnShoe, Men's, 14, Brn, PR

  • Mfr # CA2322
  • Zoro # G124302056
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Closure
Slip On
All-Leather Upper
Yes
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2322
Zoro #
G124302056
UPC #
726363770557
Country of Origin
Cambodia

Dimensions

Size
14
Width
D

Details

Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Closure
Slip On
All-Leather Upper
Yes
Color
Brown
Midsole Material
EVA
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Heel - Wet
0.92
Metatarsal Guard
No
Chemical-Resisting Sole
No
Style Number
CA2322
Item
Safety Toe Slip On Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
0.97
Gender
Men's
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Liner Material
Foam
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Insulated
No
Waterproof
No
Construction
Cemented
Insole Material
Mesh
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Shank Material
Composite
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Includes Metatarsal Guard
No
Wire Color
Brown

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 14, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews