Oxford Shoe, Men's, 13, Brn, PR

  • Mfr # CA2321
  • Zoro # G124301837
product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Waterproof
No
Includes Metatarsal Guard
No
Insole Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2321
Zoro #
G124301837
UPC #
726363770212
Country of Origin
Cambodia

Dimensions

Size
13
Width
EE

Details

Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Waterproof
No
Includes Metatarsal Guard
No
Insole Material
Mesh
Chemical-Resisting Sole
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Color
Brown
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.92
Shank Material
Composite
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
Midsole Material
EVA
Construction
Cemented
Puncture-Resistant Sole
No
Item
Oxford Shoe
Metal Chip-Resisting Sole
No
Metatarsal Guard
No
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.97
Liner Technology
Moisture Wicking
Liner Material
Foam
Footwear Style
Oxford Shoe
Oil-Resisting Sole
Yes
Style Number
CA2321
Upper Material
Leather
All-Leather Upper
Yes
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Wire Color
Brown

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews