Shop CAROLINA

SafetyToeSlipOnShoe, Men's, 8, Brn, PR

  • Mfr # CA2322
  • Zoro # G024301494

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2322
Zoro #
G024301494
UPC #
726363770342
Country of Origin
Cambodia

Dimensions

Size
8
Width
EE

Details

Ninety-Degree Heel
No
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Metatarsal Guard
No
Color
Brown
Gender
Men's
Midsole Material
EVA
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Insulated
No
Shank Material
Composite
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.97
Construction
Cemented
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Liner Material
Foam
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Chemical-Resisting Sole
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.92
All-Leather Upper
Yes
Insole Material
Mesh
Style Number
CA2322
Item
Safety Toe Slip On Shoe
Upper Material
Leather
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Closure
Slip On
Wire Color
Brown

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.