Shop CAROLINA

SafetyToeSlipOnShoe, Men's, 9-1/2, Brn, PR

  • Mfr # CA2322
  • Zoro # G024301609

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Style Number
CA2322
Shank Material
Composite
Liner Technology
Moisture Wicking
Gender
Men's
Liner Material
Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2322
Zoro #
G024301609
UPC #
726363770373
Country of Origin
Cambodia

Dimensions

Width
EE
Size
9 1/2

Details

Style Number
CA2322
Shank Material
Composite
Liner Technology
Moisture Wicking
Gender
Men's
Liner Material
Foam
Insole Material
Mesh
Toe Cap Material
Composite
Upper Material
Leather
Insulated
No
Midsole Material
EVA
Item
Safety Toe Slip On Shoe
Outsole Material
Rubber
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Toe Type
Safety-Toe
Construction
Cemented
Closure
Slip On
Slip-Resistance Value - SATRA Heel - Wet
0.92
Ninety-Degree Heel
No
Waterproof
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Color
Brown
Metatarsal Guard
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.97
Wire Color
Brown

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.