Shop CAROLINA

SafetyToeSlipOnShoe, Men's, 13, Brn, PR

  • Mfr # CA2322
  • Zoro # G824302189

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Closure
Slip On
All-Leather Upper
Yes
Gender
Men's
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2322
Zoro #
G824302189
UPC #
726363770434
Country of Origin
Cambodia

Dimensions

Size
13
Width
EE

Details

Closure
Slip On
All-Leather Upper
Yes
Gender
Men's
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.97
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Heel Definition
Flat Heel
Toe Type
Safety-Toe
Insole Material
Mesh
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Waterproof
No
Liner Material
Foam
Includes Metatarsal Guard
No
Outsole Material
Rubber
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Item
Safety Toe Slip On Shoe
Construction
Cemented
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Color
Brown
Upper Material
Leather
Style Number
CA2322
Shank Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.92
Wire Color
Brown

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.