Shop CAROLINA

Oxford Shoe, Men's, 12, Brn, PR

  • Mfr # CA2321
  • Zoro # G224301751

product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Size
12
Includes Metatarsal Guard
No
Liner Material
Foam
Chemical-Resisting Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2321
Zoro #
G224301751
UPC #
726363770311
Country of Origin
Cambodia

Dimensions

Size
12
Width
D

Details

Insulated
No
Includes Metatarsal Guard
No
Liner Material
Foam
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Slip-Resistance Value - SATRA Heel - Dry
0.97
Slip-Resistance Value - SATRA Heel - Wet
0.92
All-Leather Upper
Yes
Ninety-Degree Heel
No
Style Number
CA2321
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
No
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Midsole Material
EVA
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Shank Material
Composite
Upper Material
Leather
Item
Oxford Shoe
Color
Brown
Toe Cap Material
Composite
Outsole Material
Rubber
Insole Material
Mesh
Puncture-Resistant Sole
No
Gender
Men's
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Closure
Lace Up
Toe Type
Safety-Toe
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Wire Color
Brown

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 12, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.