SafetyToeSlipOnShoe, Men's, 13, Brn, PR
- Mfr # CA2322
- Zoro # G324301477
product price:Â
$
119.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Color
Brown
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA2322
- Zoro #
- G324301477
- UPC #
- 726363770540
- Country of Origin
- Cambodia
Dimensions
- Width
- D
- Size
- 13
Description
Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.