Hiker Shoe, Men's, 10, Brn, PR

  • Mfr # CA2323
  • Zoro # G524302182
product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
EVA
Chemical-Resisting Sole
No
Construction
Direct Attached
Insole Technology
EVA Midsole
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2323
Zoro #
G524302182
UPC #
726363780464
Country of Origin
Cambodia

Dimensions

Width
D
Size
10

Details

Midsole Material
EVA
Chemical-Resisting Sole
No
Construction
Direct Attached
Insole Technology
EVA Midsole
Metatarsal Guard
No
All-Leather Upper
Yes
Closure
Lace Up
Color
Brown
Upper Material
Leather
Includes Shank
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Liner Material
Mesh
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Waterproof
Yes
Insulated
No
Item
Hiker Shoe
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Toe Cap Material
Rubber
Chain Saw Cut-Resistant
No
Footwear Style
Hiker Shoe
Style Number
CA2323
Liner Technology
Waterproof
Gender
Men's
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Wire Color
Brown

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.