CA1520, Men's Composite Toe Oxford Shoe, Brown, 13, D, CA1520

  • Mfr # CA1520

  • Zoro # G8616921


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1520
Zoro #
G8616921
UPC #
094729062821
Country of Origin
Viet Nam

Dimensions

Size
13
Footwear Width
D
Heel Height
3/4 in
Width
D
Size (PRINT)
13

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
Waterproof
No
Midsole Material
EVA
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Shank Material
Non-Metallic
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Outsole Material
Rubber
Oil Resisting Sole
Yes
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Shank Type
Non-Metallic
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Max. Heat Rating
300 Degrees F
Insole System
Removable AG7
Footwear Style
Oxford Shoe
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Upper Material Description
Leather
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Wide Toe Cap
No
Predominant Footwear Color
Brown
Insulated
No
Ninety Degree Heel
No
Liner Material
Leather
Metatarsal Guard
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Good Slip-Resistance, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Composite
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Style Family
Oxford Shoe
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number CA1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.