Men's 6-Inch Work Boot, 10 EE, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614891


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G8614891
UPC #
726363154609
Country of Origin
United States

Dimensions

Size
10
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Max. Heat Rating
300 Degrees F
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Good
Insole System
Nonremovable
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Removable Insole
Yes
Footwear Construction Type
Welted
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Conductive
No
Puncture Resistant Insole
No
Metatarsal Guard
External
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Midsole Material
Rubber
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
External
Upper Color
Brown
Heat Resistant
No
Series
Int Lo Steel Toe
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Non-Removable
Construction
Welted
Style Family
6-Inch Work Boot
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Dri-Lex(R)
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.