Men's 6-Inch Work Boot, 13 D, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G8616307


product price:  $204.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599
Zoro #
G8616307
UPC #
094729103838
Country of Origin
Viet Nam

Dimensions

Size
13
Width
D
Height
6 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Oil Resisting Sole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Shank Material
Steel
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Non Metallic Upper
No
Wide Toe Cap
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.73
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Insole System
Removable AG7
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Footwear Shank Type
Steel
Completely Non Metallic
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
External
Footwear Sole Pattern
Textured
Liner Material
Nylon
Removable Insole
Yes
Static Dissipative
No
Insulated
No
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Upper Color
Brown
Metatarsal Guard Style
External
Slip Resistant
Yes
Series
599
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Construction
Welted
Insole Technology
AG7(TM), Removable
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Steel
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Taibrelle(R)
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.