Men's 6-Inch Work Boot, 14 D, Steel Toe, 6 in H, Brown, CA7558

  • Mfr # CA7558

  • Zoro # G9070241


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7558
Zoro #
G9070241
UPC #
726363596362
Country of Origin
China

Dimensions

Size
14
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Completely Non Metallic
No
Wide Toe Cap
No
Non Metallic Upper
No
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
Footwear Style
6 in Work Boot
Insulated
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Shank Material
Steel
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insole System
EVA
Midsole Material
EVA
Ninety Degree Heel
No
Footwear Sole Pattern
Cleated Rubber
Manufacturers Suggested Sole Slip Rating
Not Rated
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Series
Marlboro Lo Steel Toe
Upper Color
Brown
Slip Resistant
No
Non-Marking Upper
No
Toe Cap Material
Steel
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Material
EVA
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.