Men's 6-Inch Work Boot, 4 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614627


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G8614627
UPC #
094729127384
Country of Origin
United States

Dimensions

Size
4
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
4
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
External
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Liner Material
Synthetic Fabric
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
Yes
Static Dissipative
No
Chemical Resisting Sole
No
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
Yes
Standards
ASTM F2413-18
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insole System
Nonremovable
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Midsole Material
Rubber
Footwear Construction Type
Welted
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.71
Removable Insole
Yes
Insulated
No
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
External
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Series
Int Lo Steel Toe
Construction
Welted
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.71
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.91
Insole Technology
Non-Removable
Liner Material (PRINT)
Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.