Men's 6-Inch Work Boot, 6 1/2 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614672


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G8614672
UPC #
094729111406
Country of Origin
United States

Dimensions

Size
6 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Welted
Standards
ASTM F2413-18
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Footwear Closure Type
Lace Up
Insulated
No
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Shank Material
Steel
Upper Boot Material
All Leather
Footwear Sole Pattern
Textured
Metatarsal Guard
External
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Midsole Material
Rubber
Upper Material Description
Leather
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Insole System
Nonremovable
Conductive
No
Ninety Degree Heel
Yes
Liner Material
Synthetic Fabric
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
External
Heel Style
Defined Heel
Series
Int Lo Steel Toe
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Steel
Construction
Welted
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Wet
0.71
Liner Technology
Dri-Lex(R)
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Dri-Lex(R)
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.