
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 10.5EE
Mfr # A8815-10.5EE
Zoro # G922925778
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Footwear Width
EE
Metatarsal Guard (Yes, No)
No
Removable Insole
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-10.5EE
Zoro #
G922925778
UPC #
810151188041
Country of Origin
China
Dimensions
Footwear Width
EE
Size
10.5
Width
EE
Details
Waterproof
Yes
Item
Boot
Metatarsal Guard (Yes, No)
No
Removable Insole
Yes
Upper Material
Leather
Liner Material
Textile
Gender
Men
Standards
AT, EH, WP, SR
Outsole Material
Rubber
Series
Blacksmith
Toe Type
Aluminum
Midsole Material
EVA
Style Number
A8815
Closure Type
Lace Up
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.