Men's 6-Inch Work Boot, 9 1/2 EE, Steel Toe, 6 in H, Brown, CA7558

  • Mfr # CA7558

  • Zoro # G9070284


product price:  $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA7558
Zoro #
G9070284
UPC #
726363596188
Country of Origin
China

Dimensions

Size
9 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Static Dissipative
No
Footwear Construction Type
Direct Attached
Ninety Degree Heel
No
Midsole Material
EVA
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Wide Toe Cap
No
Chemical Resisting Sole
No
Non-Marking Sole
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated Rubber
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Not Rated
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Upper Material Description
Leather
Waterproof Type
Scubaliner
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
No
Series
Marlboro Lo Steel Toe
Heel Style
Defined Heel
Heat Resistant
No
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Construction
Direct Attached
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Insole Material
EVA
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.