Men's 6-Inch Work Boot, 9 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614724


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G8614724
UPC #
094729134030
Country of Origin
United States

Dimensions

Size
9
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Max. Heat Rating
300 Degrees F
Insole System
Nonremovable
Midsole Material
Rubber
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured
Upper Material Description
Leather
Conductive
No
Standards
ASTM F2413-18
Liner Material
Synthetic Fabric
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Static Dissipative
No
Footwear Construction Type
Welted
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Insulated
No
Non Metallic Upper
No
Shank Material
Steel
Upper Boot Material
All Leather
Metatarsal Guard
External
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
External
Series
Int Lo Steel Toe
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Technology
Non-Removable
Toe Cap Material
Steel
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Liner Technology
Dri-Lex(R)
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Dri-Lex(R)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.