Men's 8-Inch Work Boot, 10 D, Steel Toe, 8 in H, Brown, CA3557

  • Mfr # CA3557

  • Zoro # G1920709


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3557
Zoro #
G1920709
UPC #
726363653638
Country of Origin
China

Dimensions

Size
10
Width
D
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Footwear Shank Type
Steel
Wide Toe Cap
No
Static Dissipative
No
Waterproof Type
Scubaliner
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Upper Material Description
Leather
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Standards
ASTM F2413-18
Insulation Type
None
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Ninety Degree Heel
No
Midsole Material
None
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Removable Insole
No
Conductive
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Metal Chip Resisting Sole
No
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Flat Heel
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Series
Installer Steel Toe
Closure
Lace Up
Construction
Welted
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA3557

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.