Shop All Steel Toe Boots
Carolina Shoe
Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # CA3557
Zoro # G1920937
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA3557
- Zoro # G1920937
- UPC # 726363653539
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | EE |
Height | 8 in |
Footwear Width | EE |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 10 1/2 |
Overall Height | 8 in |
Details
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA3557
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLREG)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KAYLW-0873)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- Carolina Shoe Foot Protection