Shop All Steel Toe Boots
Carolina Shoe
Size 13EE Men's Logger Boot Steel Work Boot, Black
Mfr # CA9823
Zoro # G8620945
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width EE
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA9823
- Zoro # G8620945
- UPC # 094729105245
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | EE |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Width | EE |
Overall Height | 8 in |
Size (PRINT) | 13 |
Details
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA9823
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES The Breakdown - Xlarge PR (1051-X)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl White (170645)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 9, PR (E0011B/9)
- MOLDEX Moldex 6654 SparkPlugs® Multi-Color Foam Earplugs, Corded, 100 Pairs/Box (6654)
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 10D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- ONGUARD Size 8 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- Carolina Shoe Steel Toe Boots