Shop All Steel Toe Shoes
Carolina Shoe
Size 8 1/2 Men's Pull on Aluminum Work Shoe, Brown
Mfr # CA5574
Zoro # G502594806
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material Mesh
Product Information
- Brand Carolina Shoe
- MFR # CA5574
- Zoro # G502594806
- UPC # 726363706419
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Width | D |
Footwear Width | D |
Size (PRINT) | 8 1/2 |
Details
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number CA5574
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5311)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19431)
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5 (7086-4-PK)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- MELLOW WALK Work Shoe, Sz 8-1/2, E Foot Width, Gray, PR (482072)
- CAT FOOTWEAR Size 9 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- PUMA SAFETY SHOES Work Shoes, 7, C, Black, Steel, Womens, PR (642925-7 C)
- HONEYWELL SERVUS Mid-Calf, Sz 10, 12" H, Brown, Stl, PR (22148/10)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6 1/2, Black, PR (N1357)
- SKECHERS Work Shoes, Alloy, Womens, 8, D, Black, PR (76553 - BKBL SZ 8)
- Carolina Shoe Foot Protection