Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, Mens, 10.5, D, 8inH, Brown, PR
Mfr # CA7522
Zoro # G8618915
product price: $224.99
/pr
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Footwear Style Logger Boot
Product Information
- Brand Carolina Shoe
- MFR # CA7522
- Zoro # G8618915
- UPC # 094729071205
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | D |
Height | 8 in |
Heel Height | 1 in or Greater |
Width | D |
Size (PRINT) | 10 1/2 |
Overall Height | 8 in |
Details
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA7522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORAGE BATTERY SYSTEMS Replacement Sensor, Detects Hydrogen (H2-SENSOR-100FT)
- KIDDE Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO-W)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, L (DX1040)
- CAROLINA SHOE Work Boots, Mens, 12, D, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, E, Thinsulate, 8inH, PR (CA7921)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Wrk Boots, Mens, 9.5, D, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Size 15 Men's 8 in Work Boot Composite Work Boot, Brown (CA9528)
- CAROLINA SHOE Work Boots, Mens, 9.5, EE, Lace Up, Oxford, PR (CA1520)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10EE)
- Carolina Shoe Composite Toe Boots and Shoes