Shop All Composite Toe Boots and Shoes
Carolina Shoe
Wrk Boots, Mens, 11, D, Welted, 8inH, Brown, PR
Mfr # CA7522
Zoro # G8618924
product price: $224.99
/pr
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Satra Slip Test Results- Dairy Tile Oily Not Tested
Product Information
- Brand Carolina Shoe
- MFR # CA7522
- Zoro # G8618924
- UPC # 094729059845
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 8 in |
Width | D |
Size (PRINT) | 11 |
Overall Height | 8 in |
Details
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11, Static Dissipative No, Style Number CA7522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD KleenGuard Disposable Sleeve, Microporous Film Laminate, Serged Seam, 18 in Length, 200 Pack (44480)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - Medium (48-73-8951)
- MAGID 6 Mil 35 x 45 Vinyl Apron (VAB45)
- CAROLINA SHOE Size 15 Men's 8 in Work Boot Composite Work Boot, Brown (CA9528)
- CAROLINA SHOE Work Boots, Mens, 8, D, Pull On, 10inH, Brn, PR (CA4582)
- CAROLINA SHOE Size 14EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Work Boots, Mens, 10, E, Lea. Midso., 8inH, PR (CA9528)
- CAROLINA SHOE Loafer Shoe, M, 10 1/2, Brown, PR (CA5595)
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5D)
- Carolina Shoe Foot Protection