Shop CAROLINES TREASURES

BB2590SN Christmas Presents Between Friends Border Collie Black & White Sticky Note Holder

  • Mfr # BB2590SN
  • Zoro # G703932667

product price: 
$
40.95
/ea

Key Features

Sheet Size
5.25 in x 0.35 x 3.5 in
Cover Color
Black and White
Paper Weight
0.25 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BB2590SN
Zoro #
G703932667
UPC #
638508457219
Country of Origin
China

Dimensions

Sheet Size
5.25 in x 0.35 x 3.5 in

Details

Cover Color
Black and White
Paper Weight
0.25 lbs
Item
Sticky Notes

Description

Take note! The perfect gift for anyone! This Sticky Note Holder is something special. Artwork is added to the top of the Postit note holder and a small pad ofsticky notes are included at the bottom. The holder is refillable by removing the last piece of paper of a new pad of postits and sticking it to the board. Perfect gift for everyone in your office at work, all of your facebook friends, your dog groomer, hairdresser or even anyone who might have trouble remembering all the import things in life. Make a grocery list or leave a note for your husband or wife. The bottom board is rigid and you can even add a business card size magnet to the back of the board to magnetize the holder.

Features
  • Christmas Presents Between Friends Border Collie Black White Sticky Note Holder
Specifications
  • Dimension: 5.25" H x 0.35" W x 3.5" L
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.