Carolines Treasures PPP3285DDM 14 x 21 in. Westie Christmas Santas Assistants Dish Drying Mat
- Mfr # PPP3285DDM
- Zoro # G903878956
product price:Â
$
38.39
/ea
Key Features
Overall Width
14 in
Weight
0.94 lbs
Overall Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPP3285DDM
- Zoro #
- G903878956
- UPC #
- 194030411209
- Country of Origin
- China
Dimensions
- Overall Width
- 14 in
- Overall Length
- 21 in
Details
- Weight
- 0.94 lbs
Description
Westie Christmas Santas Assistants Dish Drying Mat
Tired of setting dishes on an old towel Well fret no more when you set your eyes on this decorative dish mat! It measures 14 inches x 21 inches and features a water-absorbent polyester face, polyurethane foam insert, polyester mesh lining and a binding edge finish. Add a touch of flair and functionality to the kitchen by ordering yours today!
Specifications- Design: Westie Christmas Santas Assistants
- Size: 14 x 21 in.
- Weight: 0.94 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.