Shop CAROLINES TREASURES

CK4211CDL 10 oz Shih Tzu Puppy Pink Flowers Decorative Soy Candle

  • Mfr # CK4211CDL
  • Zoro # G903688791

product price: 
$
27.69
/ea

Key Features

Wax Weight
10 oz
Design
Shih Tzu Puppy Pink Flowers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CK4211CDL
Zoro #
G903688791
UPC #
194030336366
Country of Origin
China
Item
Decorative Soy Candle
Wax Weight
10 oz
Design
Shih Tzu Puppy Pink Flowers

Description

Shih Tzu Puppy Pink Flowers Decorative Soy Candle

Are you tired of boring candles. This is a perfect solution. A 10 oz soy candle in a beautifully decorated container. This container features artwork from our artists and can be reused once the candle is burned. The candle inside is a large 10 oz hand poured candle that is made from 100% Soy Way which provides a clean burning candle. This is an all white wax that does not contain chemical based dyes. Our frangrance oils paired with our soy wax produces a strong scent. Always burn within sight and keep the candle away from flammable objects, pets and children.

Specifications
  • Design: Shih Tzu Puppy Pink Flowers
  • Capacity: 10 oz
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.