Pure Beeswax Candles 3-Pack Natural Bees Wax Pillar Candles with 12 Hour Burn Time
- Mfr # GW16A01-14
- Zoro # G122936796
product price:Â
$
30.55
/ea
Key Features
Width
4 in
Length
1.5 in
Height
4.75 in
Material
Beeswax and Cotton
Includes
3 Candles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW16A01-14
- Zoro #
- G122936796
- UPC #
- 197315867111
- Country of Origin
- United States
- Material
- Beeswax and Cotton
- Includes
- 3 Candles
- Item
- Candles
- Color
- Yellow
Dimensions
- Width
- 4 in
- Length
- 1.5 in
- Height
- 4.75 in
Description
Dependably illuminate your space while creating a healthy atmosphere with our Bees Wax Candle 3-Pack. Our natural beeswax has a high melt temperature to minimize dripping and soot, and releases negative ions when burning to help clean the air. Use these hurricane candles for power outages, as party decorations, on your dinner table or mantle, or with our exclusive candle lanterns on your next camping trip. Wherever you enjoy these lantern candles, you’re sure to appreciate the 12-hour burn time, subtle natural aroma, and quality cotton wick that is sized to maintain an ideal flame height. Kings County Tools is your source for natural beeswax candles with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.