3503 123 ABC Butterfly Fun 3.10 ft. x 5.5 ft. Oval Rug

  • Mfr # 3503

  • Zoro # G403688765


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Shape
Oval
Pattern
Number, Butterfly, Alphabet
Length (In.)
65 in
Width (In.)
46 in
Recommended Age
All Ages
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3503
Zoro #
G403688765
UPC #
670366151267
Country of Origin
China

Dimensions

Length (In.)
65 in
Width (In.)
46 in

Details

Item
Rug
Shape
Oval
Pattern
Number, Butterfly, Alphabet
Recommended Age
All Ages
Features
Recyclable
Environmental Certification
CRI Green Label Plus

Description

  • These 10 butterflies will make any learning experience a fun one.
  • Time will flutter by as children learn their numbers 1-10 and the alphabet on this bright and colorful rug.
  • Use this rug for Circletime or anytime to light up your room.
  • Size: 3'10'' x 5'5'' Oval.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.