Shop CARPETS FOR KIDS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
96.95 Kids Value Rug - USA Map
Mfr # 96.95
Zoro # G903689125
product price:Â $1,035.99
/eaKey Features
Shape
Rectangle
Pattern
USA Map
Length (In.)
144 in
Width (In.)
96 in
Features
Skid Resistant, Soil Resistant, Machine Washable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96.95
- Zoro #
- G903689125
- UPC #
- 670366004952
- Country of Origin
- China
Dimensions
- Length (In.)
- 144 in
- Width (In.)
- 96 in
Details
- Item
- Rug
- Shape
- Rectangle
- Pattern
- USA Map
- Features
- Skid Resistant, Soil Resistant, Machine Washable
Description
Features
- Kids Value Rug
- Design - USA Map
- Skid-Resistant Backing
- Machine Washable
- Soil Resistant
- Item Weight - 12 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.