Zoro Homepage

Condenser Fan Motor, 2 hp

  • Mfr # HD52AZ001

  • Zoro # G402685444


product price: $1,257.99
/ea
Free Shipping & Returns

Key Features

Frame
56Y
HP
2 hp
Motor Design
3-Phase
Nameplate RPM
1140
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD52AZ001
Zoro #
G402685444
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17 in
Width
11 in
Length
17 in

Details

Frame
56Y
HP
2 hp
Item
Motor
Motor Design
3-Phase
Nameplate RPM
1140
Phase
Three
RPM Range
1,101-1,200
Voltage
208-230/460V AC
Standards
UL Recognized
Includes
Motor, 2 hp
Type
Electronically Commutated Motor
Features
1140 rpm, 56Y Frame, Phase 3
Fits Brand
RCD Parts
Voltage Compatibility
208V AC, 230V AC, 460V AC
Fan Accessory Color
Black
For Use With
Carrier
Usable @ 208V
Usable at 208V
Compatible Brand
RCD Parts

Description

Motor, Fits Brand RCD Parts, Includes Motor, 2 hp, Type Electronically Commutated Motor, For Use With Carrier, Features 1140 rpm, 56Y Frame, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.