ECM Motor, Belly Band, 1/2 hp
- Mfr # 58MV660006
- Zoro # G0338340
product price:Â
$
1,571.99
/ea
Free Shipping & Returns
Key Features
Motor Design
ECM
HP
1/2
Nameplate RPM
1,050
Voltage
120V AC, 240V AC
For Use With Mfr. Model Number
355AAV042040FCSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58MV660006
- Zoro #
- G0338340
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size
- 39
Details
- Item
- ECM Blower Motor
- Motor Design
- ECM
- HP
- 1/2
- Nameplate RPM
- 1,050
- Voltage
- 120V AC, 240V AC
- For Use With Mfr. Model Number
- 355AAV042040FCSA
- Fits Brand
- Carrier
- Voltage Compatibility
- 120V AC, 240V AC
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Full Load Current @ 60 Hz
- 7.7/4.3 A
- Application
- HVAC/R
- Sub Application
- Fan/Blower
- Bearing Type
- Ball
- Phase
- Single
- Product Type
- ECM Blower Motor
- Insulation Class
- B
Description
ECM Blower Motor, ECM, 1/2 hp HP, 1,050 Nameplate RPM, Voltage 120/240V AC, Single Phase, Auto Motor Thermal Protection, Motor Shaft Rotation CW/CCW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.