Shop PEMS
See all product information
Create Account
Direct Drive PSC Motor 5 in Dia 1/6 HP 115V 1050 RPM
- Mfr # D156
- Zoro # G623932358
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
SLEEVE
Blade Material
Rolled Steel
Operating Amps
2.5 A
Frame
42
Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D156
- Zoro #
- G623932358
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- SLEEVE
- Blade Material
- Rolled Steel
- Operating Amps
- 2.5 A
- Frame
- 42
- Rotation
- CCWLE
- HP
- 0.16
- Nameplate RPM
- 1,050 RPM
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- No. of Speeds
- 1
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5 in
Description
PEMS D156 direct-drive PSC blower motor delivers 1/6 HP at 115 V and 1050 RPM with a 5.0-inch diameter and 2.5 A draw; features sleeve bearings, CCWLE rotation, OAO enclosure and a 3.50-inch A dimension. Shaft measures 0.5 in x 3.875 in. Supplier stock no. PEM-D156, ideal for HVACR direct drive blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.