Shop CARRIER
See all product information
Create Account
Condenser Fan Motor, 1/10 hp
- Mfr # HB33GQ231
- Zoro # G602749854
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
HP
1/10 hp
OEM Replacement Brand
Carrier, RCD Parts
Overall Length
14 1/2 in
Width
7 in
Fits Brand
Carrier, RCD Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB33GQ231
- Zoro #
- G602749854
- UPC #
- -
- Country of Origin
- Viet Nam
- HP
- 1/10 hp
- Item
- Condenser Fan Motor
- OEM Replacement Brand
- Carrier, RCD Parts
- Fits Brand
- Carrier, RCD Parts
- Type
- Fan Motor
- For Use With Mfr. Model Number
- 213ANA030000BBAA; 25HBR330A0030010
- Features
- 1/10 HP, 50/60 Hz
- HP @ 50Hz
- 1/10
- Compatible Manufacturer Model Number
- 213ANA030000BBAA, 25HBR330A0030010
- Capacitor Required
- Capacitor Not Included
- Compatible Manufacturer Part Number
- 213ANA030000BBAA, 25HBR330A0030010
- Motor Design
- Permanent Split Capacitor
- Product Type
- Condenser Fan Motor
- Full Load Current @ 60 Hz
- 0.75 A
- Nameplate Horsepower @ 50 Hz
- 1/10 hp
- Compatible Brand
- Carrier, RCD Parts
- Phase
- Single
- Nameplate Horsepower @ 60 Hz
- 1/10 hp
- Nameplate RPM @ 60 Hz
- 1,100 RPM
- Nameplate Voltage @ 60 Hz
- 208-230V AC
Dimensions
- Overall Length
- 14 1/2 in
- Width
- 7 in
- Length
- 14 1/2 in
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
- Shaft Length
- 3 in
- Wire Rope Length
- 14 1/2 in
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 1,100 RPM, Voltage 208-230V AC, Full Load Amps 0.75 A, 48 Frame, OEM Replacement Brand Carrier, RCD Parts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.