Shop CARRIER
See all product information
Create Account
MOTORS-GENERAL PURPOSE
- Mfr # HD44MQ134
- Zoro # G525074224
product price:Â
$
1,629.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
59SC2D080E171116, 912SD48080E17A-A, PG92ESAA48080BAA
Shaft Length
3 15/16 in
Motor Design
ECM
Phase
Single
Shaft Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD44MQ134
- Zoro #
- G525074224
- UPC #
- -
- Country of Origin
- Viet Nam
- Compatible Manufacturer Part Number
- 59SC2D080E171116, 912SD48080E17A-A, PG92ESAA48080BAA
- Motor Design
- ECM
- Phase
- Single
- Item
- MOTORS-GENERAL PURPOSE
Dimensions
- Shaft Length
- 3 15/16 in
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Design ECM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.