MOTORS - CONDENSER
- Mfr # HD56AH460
- Zoro # G725075489
product price:Â
$
1,688.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 5/8 in
Motor Design
ECM
Frame Size
56Y
Application
Fan/Blower
Compatible Manufacturer Part Number
48K2BF30-1-6A0C0A1,48K2BF30-2E6A0D0A0,48K2D-34-2-6A1DBD0,48K2DF60-4E6A0C3G0,48K2G-30-1E6A1C5B0,48K2H-40-3E6A0CAA1,48K2HB26-1C6A1F4A0,48K2HF30-1B6A4F2A1,48K3AF40-3-6A1FAA3,48K3AF50-5E6A0D0A0,48K3AH60-6-6A1F0A0,48K3BF26-1-6A2F5D3,48K3GF50-5B6A2QBC1,48K3GH26-1E6A1F4B1,48K3GH34A1G6A5FBB0,48K3GH40-GB6A1F4Q3,48K3GH50-4-6A0F0D0,48K3GP34A1G6A5CBB0,48K3HF26A8B6A1B3A5,48K3HH26-1E6A1F4B1,48K4A-30-0-6A0A9B0,48K4A-40-AE6A0A0A0,48K4AF50A5H6A0B6B0,48K4B-26-1E6A0B0A0,48K4H-30-1-6A4B3E0,48K5GF60-3-6A0P2S0,48K5GH20-1B6A4P4D1,48K5GH26C2H6A4QBC1,48K5HH34C2H6A4QBC1,50K2A-30-1E6A0F1G0,50K3AF34-3-6A1D4D1,50K3AH20-0-6A0C4A0,50K3AH26-1E6A1F4A3,50K3AH40-3-6A0FAB1,50K3BF26-0-6A1C0B0,50K3BF26BFC6A0C5A3,50K3BF30-2-6A0C1A0,50K3BF40-3-6A0C1A0,50K3BF60-4G6A0D3A0,50K3BH40-3-6A4FAA0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD56AH460
- Zoro #
- G725075489
- UPC #
- -
- Country of Origin
- Viet Nam
- Motor Design
- ECM
- Item
- MOTORS - CONDENSER
- Application
- Fan/Blower
- Compatible Manufacturer Part Number
- 48K2BF30-1-6A0C0A1,48K2BF30-2E6A0D0A0,48K2D-34-2-6A1DBD0,48K2DF60-4E6A0C3G0,48K2G-30-1E6A1C5B0,48K2H-40-3E6A0CAA1,48K2HB26-1C6A1F4A0,48K2HF30-1B6A4F2A1,48K3AF40-3-6A1FAA3,48K3AF50-5E6A0D0A0,48K3AH60-6-6A1F0A0,48K3BF26-1-6A2F5D3,48K3GF50-5B6A2QBC1,48K3GH26-1E6A1F4B1,48K3GH34A1G6A5FBB0,48K3GH40-GB6A1F4Q3,48K3GH50-4-6A0F0D0,48K3GP34A1G6A5CBB0,48K3HF26A8B6A1B3A5,48K3HH26-1E6A1F4B1,48K4A-30-0-6A0A9B0,48K4A-40-AE6A0A0A0,48K4AF50A5H6A0B6B0,48K4B-26-1E6A0B0A0,48K4H-30-1-6A4B3E0,48K5GF60-3-6A0P2S0,48K5GH20-1B6A4P4D1,48K5GH26C2H6A4QBC1,48K5HH34C2H6A4QBC1,50K2A-30-1E6A0F1G0,50K3AF34-3-6A1D4D1,50K3AH20-0-6A0C4A0,50K3AH26-1E6A1F4A3,50K3AH40-3-6A0FAB1,50K3BF26-0-6A1C0B0,50K3BF26BFC6A0C5A3,50K3BF30-2-6A0C1A0,50K3BF40-3-6A0C1A0,50K3BF60-4G6A0D3A0,50K3BH40-3-6A4FAA0
- Phase
- Three
Dimensions
- Overall Length
- 11 5/8 in
- Frame Size
- 56Y
Description
MOTORS - CONDENSER, Three Phase, Motor Design ECM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.