AC Gearmotor, 100 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 230V AC Voltage, 1 Phase

  • Mfr # 1L525
  • Zoro # G3361346
product price: 
$
467.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
100 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1L525
Zoro #
G3361346
UPC #
190735142585
Country of Origin
Mexico

Dimensions

Length Less Shaft
7.88 in
Shaft Length (Dimension V)
1"
Shaft Dia. (Dimension U)
1/2 in
Dimension X
2.8"
Dimension C
8.86 in
Dimension L
4.11"
Overall Height
5.38 in
Overall Width
3.63 in
Output Shaft Length
1 in
Output Shaft Diameter
1/2 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
100 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
2.3 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.2 A
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/80 hp
Mounting
All Position
RPM Range
0 to 15
Rotation
CW/CCW
Voltage
230V
Shaft Orientation
Parallel
Brake
Adaptable to 5X400
Gear Type
Helical (1st Stage), Spur
Phase
Single
Gear Ratio
702:1
Lubrication
Permanent Heavy Duty Gear Oil
Bearings
Ball on Motor, Heavy Duty Needle on Case
Max. Ambient Temp.
40 Degrees C
Motor Type
Permanent Split Capacitor
Gears
1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Seals
Spring Loaded Lip Type on Input and Output Shaft
Thermal Protection
None
Overhung Load
90 lb
Hz
50/60 Hz
Gear Material
Steel or Heat Treated Powdered Metal
Capacitor Required
Yes
Enclosure
Open
Application
Washdown
Housing Material
Rolled Steel
Seal Type
Spring Loaded Lip Type on Input and Output Shaft
Maximum Ambient Temperature
104 Degrees F
Full Load Current
0.2 A
Input Horsepower
0.013 hp
Brake Type
None
Inverter Rated
No
Motor Enclosure
Open Air-Over
Mounting Orientation
Any Angle
Frequency
50 Hz, 60 Hz
Maximum Torque
100 in-lb
Includes Capacitor
Capacitor Included
Operating Voltage
230V AC
Mount Type
Any Position
Number of Output Shafts
1
Inverter Rating
702:1
Nameplate Speed
2.3 RPM
Overhung Load Capacity
90 lb
Bearing Type
Ball on Motor, Heavy Duty Needle on Case

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 2.3 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 90 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated No, Gear Ratio 702:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Application Washdown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.