MOTORS-GENERAL PURPOSE
- Mfr # MOT18988
- Zoro # G325074714
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Direct Drive
Frame Size
48
Shaft Diameter
1/2 in
Capacitor Required
Capacitor Included
Motor Enclosure Type
Open Air Over
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOT18988
- Zoro #
- G325074714
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 3 1/2 in
Details
- Drive Type
- Direct Drive
- Item
- MOTORS-GENERAL PURPOSE
- Capacitor Required
- Capacitor Included
- Motor Enclosure Type
- Open Air Over
- Motor Shaft Rotation
- CW/CCW
- Product Type
- Fan and Blower Motor
- Phase
- Single
- Number of Speeds
- 2
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.