Shop CARRIER
See all product information
Create Account
MOTORS-GENERAL PURPOSE
- Mfr # HD62FX654
- Zoro # G125075232
product price:Â
$
4,480.99
/ea
Free Shipping & Returns
Key Features
Phase
Three
Shaft Diameter
1 3/8 in
Compatible Manufacturer Part Number
48HCDD24 3 5A,48HCDD24 3 6A,48HCDD24 7 5A,48HCDD24 7 6A,48HCDD24 C 5A,48HCDD24 C 6A,48HCDD24 G 5A,48HCDD24 G 6A,48HCDD28 3 5A,48HCDD28 3 6A,48HCDD28 7 5A,48HCDD28 7 6A,48HCDD28 C 5A,48HCDD28 C 6A,48HCDD28 G 5A,48HCDD28 G 6A,48HCDE24 3 5A,48HCDE24 3 6A,48HCDE24 7 5A,48HCDE24 7 6A,48HCDE24 C 5A,48HCDE24 C 6A,48HCDE24 G 5A,48HCDE24 G 6A,48HCDE28 3 5A,48HCDE28 3 6A,48HCDE28 7 5A,48HCDE28 7 6A,48HCDE28 C 5A,48HCDE28 C 6A,48HCDE28 G 5A,48HCDE28 G 6A,48HCDG24 3 5A,48HCDG24 3 6A,48HCDG24 7 5A,48HCDG24 7 6A,48HCDG24 C 5A,48HCDG24 C 6A,48HCDG24 G 5A,48HCDG24 G 6A
Usable @ 208V
Usable at 208V
Shaft Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD62FX654
- Zoro #
- G125075232
- UPC #
- -
- Country of Origin
- United States
- Phase
- Three
- Compatible Manufacturer Part Number
- 48HCDD24 3 5A,48HCDD24 3 6A,48HCDD24 7 5A,48HCDD24 7 6A,48HCDD24 C 5A,48HCDD24 C 6A,48HCDD24 G 5A,48HCDD24 G 6A,48HCDD28 3 5A,48HCDD28 3 6A,48HCDD28 7 5A,48HCDD28 7 6A,48HCDD28 C 5A,48HCDD28 C 6A,48HCDD28 G 5A,48HCDD28 G 6A,48HCDE24 3 5A,48HCDE24 3 6A,48HCDE24 7 5A,48HCDE24 7 6A,48HCDE24 C 5A,48HCDE24 C 6A,48HCDE24 G 5A,48HCDE24 G 6A,48HCDE28 3 5A,48HCDE28 3 6A,48HCDE28 7 5A,48HCDE28 7 6A,48HCDE28 C 5A,48HCDE28 C 6A,48HCDE28 G 5A,48HCDE28 G 6A,48HCDG24 3 5A,48HCDG24 3 6A,48HCDG24 7 5A,48HCDG24 7 6A,48HCDG24 C 5A,48HCDG24 C 6A,48HCDG24 G 5A,48HCDG24 G 6A
- Usable @ 208V
- Usable at 208V
- Item
- MOTORS-GENERAL PURPOSE
- Application
- Fan/Blower
Dimensions
- Shaft Diameter
- 1 3/8 in
- Shaft Length
- 3 in
- Overall Length
- 23 in
- Frame Size
- 213T
Description
MOTORS-GENERAL PURPOSE, Three Phase, Usable @ 208V Usable at 208V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.