MM-840 75x/300x eFlex Digital Microscope with Flex Neck Stand and Base
- Mfr # MM-840
- Zoro # G804010554
Key Features
Specifications
Details
- MFR #
- MM-840
- Zoro #
- G804010554
- UPC #
- 750668011121
- Country of Origin
- China
- Item
- Digital Microscope
- Includes
- (1) Stand; (1) Observation Pad
- Color
- White
- Features
- Illuminator; USB
- Megapixels
- 1.9 Megapixel
- Sensor Type
- CMOS
- Mounting Type
- Handheld, Desktop
- Illumination
- LED
- Maximum Magnification Capability
- 300x
- Magnification
- Variable
- Camera Resolution
- 1600 x 1200
Dimensions
- Height
- 8-1/2 in
- Width
- 5.8 in
- Depth
- 8 in
Description
The Carson MM-840 eFlexTM is a powerful digital microscope that displays the magnified image right on your computer screen. The impressive 75x/300x magnification allows you to see details of ordinary objects that you never knew existed. Capture an image to keep with the click of a button. You can even capture close-focus video. The included flexible neck stand with suction cup adapter attached to any smooth surface, or included graduated base with ease. Compatible with Windows XP SP2 or above, Windows Vista (32 bit or 64 bit), Windows 7 (32 bit or 64 bit), Windows 8 and Windows 8.1. Mac OSX 10.4.9 or later.
Specification- Resolution: 1600 x 1200 pixels
- Magnification - 75x/300x
- Weight - 0.46 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.