Shop EISCO SCIENTIFIC
See all product information
Create Account
Lab Clamp w/BossHead, 2 Prong, Vinyl Coated, 4.75" (12 cm) max opening
- Mfr # PRCMP05BH
- Zoro # G7666926
product price:Â
$
19.39
/ea
Key Features
Number of Prongs
2
Overall Length
8 in
Overall Height
1 in
Arm Diameter
3/8 in
Minimum Jaw Opening
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRCMP05BH
- Zoro #
- G7666926
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 8 in
- Overall Height
- 1 in
- Arm Diameter
- 3/8 in
- Arm Length
- 5 1/2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Number of Prongs
- 2
- Item
- Burette Clamp
- Minimum Jaw Opening
- 0 in
- Base Material
- Zinc Alloy
- Product Type
- Buret Clamp
- Maximum Jaw Opening
- 4 1/4 in
- Clamp Finish
- Powder-Coated
- Clamp Material
- Zinc Alloy
- Compatible Product Type
- Beakers, Boiling Flasks, Burets, Erlenmeyer Flasks, Test Tubes
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.