Shop CARTER HOFFMAN

Gardenchef Starter Kit

  • Mfr # GARDENCHEFSTARTERKIT

  • Zoro # G623360441


product price:  $884.99
/ea
Free Shipping & Returns

Key Features

Tray Length
20 in
Tray Width
10 in
Product Type
Starter Kit
Includes
20 gal Plastic Tub, Domes, Growing Trays, Hydrogen Peroxide, Mats, Measuring Syringe, pH and TDS Calibration Solutions, Sifter
Tub Capacity
20 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GARDENCHEFSTARTERKIT
Zoro #
G623360441
UPC #
-
Country of Origin
United States

Dimensions

Tray Length
20 in
Tray Width
10 in

Details

Product Type
Starter Kit
Includes
20 gal Plastic Tub, Domes, Growing Trays, Hydrogen Peroxide, Mats, Measuring Syringe, pH and TDS Calibration Solutions, Sifter
Tub Capacity
20 gal

Description

Gardenchef Starter Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.