Shop CARTER HOFFMAN

Herb and Microgreen Growing Cabinet

  • Mfr # GC41

  • Zoro # G823360098


product price:  $29,343.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Hinge
Right
Door Style
Glass
Caster Diameter
3 in
Overall Depth
28 1/4 in
Caster Type
(4) Adjustable Legs, All-Swivel with Brakes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GC41
Zoro #
G823360098
UPC #
-
Country of Origin
United States

Dimensions

Caster Diameter
3 in
Overall Depth
28 1/4 in
Tray Width
10 in
Overall Height
79 in
Tray Length
20 in
Drain Size
3/8 in
Overall Width
37 1/2 in
Water Inlet Size
3/8 in
Tray Depth
1 1/2 in
Cord Length
6 ft

Details

Door Hinge
Right
Door Style
Glass
Caster Type
(4) Adjustable Legs, All-Swivel with Brakes
Current
2.5 A
Lighting Type
T5 Fluorescent Grow Lights
Control Type
Digital
Weight
275 lb
Plug Type
5-15P
Includes
Mats, Set Of Garden Flats, Propagation Domes
Power Source
Electric
Installation Type
Freestanding
Number of Doors
1
Drain Type
NPT
Voltage
120V
Water Inlet Type
NPT
Product Type
Herb and Micro Green Growing Cabinet
Number of Shelves
4
Standards
CE, cULus, NSF

Description

Herb and Microgreen Growing Cabinet

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.