Shop CARTER HOFFMAN

Herb and Microgreen Growing Cabinet

  • Mfr # GC42

  • Zoro # G523360541


product price:  $44,166.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
79 in
Number of Doors
2
Installation Type
Freestanding
Tray Length
20 in
Current
4.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GC42
Zoro #
G523360541
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
79 in
Tray Length
20 in
Overall Depth
28 1/4 in
Tray Depth
1 1/2 in
Overall Width
66 3/4 in
Cord Length
6 ft
Water Inlet Size
3/8 in
Tray Width
10 in
Drain Size
3/8 in
Caster Diameter
3 in

Details

Number of Doors
2
Installation Type
Freestanding
Current
4.4 A
Control Type
Digital
Weight
525 lb
Plug Type
5-15P
Voltage
120V
Includes
Mats, Set Of Garden Flats, Propagation Domes
Product Type
Herb and Micro Green Growing Cabinet
Water Inlet Type
NPT
Caster Type
(4) Adjustable Legs, All-Swivel with Brakes
Standards
CE, cULus, NSF
Number of Shelves
8
Lighting Type
T5 Fluorescent Grow Lights
Door Style
Glass
Door Hinge
Right/Left
Drain Type
NPT
Power Source
Electric

Description

Herb and Microgreen Growing Cabinet

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.