Shop CASCADES PRO
See all product information
Cascades, Tuff-Job Durable Foodservice Towels, Blue/white, 12 X 24, 200PK
Mfr # W902
Zoro # G810828570
product price:Â $57.55
/pk 200, $0.29/eaKey Features
Number of Sheets
200
Material
Rayon/Polyester
Cleaning Cloth Style
Washable Cleaning Cloth
Size
12 X 24
Cleaning Cloth Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- W902
- Zoro #
- G810828570
- UPC #
- 067220699025
- Country of Origin
- United States
Dimensions
- Size
- 12 X 24
- Length
- 24"
- Width
- 12"
Details
- Item
- Cleaning Towel
- Number of Sheets
- 200
- Material
- Rayon/Polyester
- Cleaning Cloth Style
- Washable Cleaning Cloth
- Cleaning Cloth Color
- Blue
- Package Type
- Case
- Application
- Cleaning
- Recommended For
- Cleaning
- Features
- Light Duty
Description
Foodservice towels are designed to replace rental linen or cloth dish towels. Every towel is durable, absorbent, reusable and can be used in virtually any surface cleaning application. Towels will not breakdown in sanitizing or disinfection solutions. Color-coded towel system is designed to help eliminate the risks of cross-contamination. Space-saving case allows for easy dispensing. Durable enough for all foodservice wiping needs from the front of the house to the back of the house. Dispenser Case. Towel/Wipe Type: Washable Cleaning Cloth; Application: Cleaning; Foodservice; Materials: Rayon/Polyester; Number of Plies: 1.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.