Cot Mattress, Dark Blue, 72 in L, 32 in W
- Mfr # P10012
- Zoro # G123359990
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
72 in
Material
Foam
Overall Width
32 in
Color
Dark Blue
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P10012
- Zoro #
- G123359990
- UPC #
- 815073028321
- Country of Origin
- United States
- Material
- Foam
- Item
- Cot Mattress
- Color
- Dark Blue
- Shell Material
- Foam
- Wire Color
- Dark Blue
Dimensions
- Wire Rope Length
- 72 in
- Overall Width
- 32 in
- Overall Height
- 4 in
- Overall Length
- 72 in
- Length
- 72 in
Description
Cot Mattress,Dark Blue,72 in L,32 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.